Buy more than* S$200* and get FREE SHIPPING

  • SKILLNET SN STRAIGHT TYPE

SKILLNET SN STRAIGHT TYPE SN1121P80

Item.#
08062503
Mfr.#
SN1121P80
Package Qty.
1Box(20Sheet)
Ship pack of
1
61.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Abrasive Material
C
Type
(One glass substrate) 1P
Grain Size
80
Maximum Operating Speed (m/s [m/min])
80[4800]
Hole Diameter (phi mm)
19
Thickness (mm)
1P
Outer Diameter (phi mm)
112
Purpose
ALUMINUM, BRASS, PLASTICS, FRP CUTTING, ALUMINUM, BRASS, PLASTICS, FRP CUTTING