Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Diamond wheel cutting king (dry type)
  • Diamond wheel cutting king (dry type)
  • Diamond wheel cutting king (dry type)

Diamond wheel cutting king (dry type) WA105

3.75 (4)
Item.#
08062564
Mfr.#
WA105
Package Qty.
1Sheet
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Diamond Layer Thickness (T) (mm)
2.0
TRUSCO Part Number
272-6416
Diamond Layer Width (W) (mm)
8.0
Purpose
For cutting: block slate mortar brick tile and concrete products in General
Outside Diameter D (phi mm)
105
Attached Ring Bore Diameter (phi mm)
15
Bore Diameter H (phi mm)
20
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Civil engineering work
5
From Japan
On 2016-04-04 15:57:51
It is the best way to break.
This review is about item#08062607.
Cutting of firebricks
1
From Japan
On 2014-10-24 15:46:00
Cutting the fireproof brick into eight halves, the smell of burning teeth ceased to break anymore.
This review is about item#08062591.
Cutting of refractory bricks
5
From Japan
On 2013-11-08 18:49:19
It is sharp
This review is about item#08062607.
I am using it for cutting refractory bricks
4
From Japan
On 2013-09-22 23:18:08
It is almost satisfactory. I hope if there is something a little thinner if possible.
This review is about item#08062591.