Buy more than* S$200* and get FREE SHIPPING

  • Diamond wheel cutting king (dry type)
  • Diamond wheel cutting king (dry type)
  • Diamond wheel cutting king (dry type)

Diamond wheel cutting king (dry type) WA180

3.75 (4)
Item.#
08062591
Mfr.#
WA180
Package Qty.
1Sheet
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Attached Ring Bore Diameter (phi mm)
25/22/20
Bore Diameter H (phi mm)
25.4
Outside Diameter D (phi mm)
180
Purpose
For cutting: block slate mortar brick tile and concrete products in General
Diamond Layer Width (W) (mm)
7.5
Diamond Layer Thickness (T) (mm)
2.4
TRUSCO Part Number
272-6441
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Civil engineering work
5
From Japan
On 2016-04-04 15:57:51
It is the best way to break.
This review is about item#08062607.
Cutting of firebricks
1
From Japan
On 2014-10-24 15:46:00
Cutting the fireproof brick into eight halves, the smell of burning teeth ceased to break anymore.
This review is about item#08062591.
Cutting of refractory bricks
5
From Japan
On 2013-11-08 18:49:19
It is sharp
This review is about item#08062607.
I am using it for cutting refractory bricks
4
From Japan
On 2013-09-22 23:18:08
It is almost satisfactory. I hope if there is something a little thinner if possible.
This review is about item#08062591.