Buy more than* S$200* and get FREE SHIPPING

  • Diamond wheel "cutting king"" (dry type)"
  • Diamond wheel
  • Diamond wheel

Diamond wheel "cutting king"" (dry type)" SA105

4.33 (3)
Item.#
08062616
Mfr.#
SA105
Package Qty.
1Sheet
Ship pack of
1
45.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diamond Layer Width (W) (mm)
7
Bore Diameter H (phi mm)
20
Outside Diameter D (phi mm)
105
Purpose
For cutting: block slate mortar brick tile and concrete products in General
Attached Ring Bore Diameter (phi mm)
15
Diamond Layer Thickness (T) (mm)
1.8
TRUSCO Part Number
272-6360
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Concrete cutting
4
From Japan
On 2016-01-12 09:05:15
Cheap, for the price it will expire. Regarding durability, I do not know yet
This review is about item#08062643.
Block cutting
4
From Japan
On 2015-01-30 14:44:54
The sharpness of sharpness and the reduction of blades are quick, but I think that it is price equivalent,
This review is about item#08062616.
Concrete cut
5
From Japan
On 2014-04-18 00:46:16
Sharpness was pretty good, about 20M cut, but sharpness does not change
This review is about item#08062652.