Buy more than* S$200* and get FREE SHIPPING

  • C ACE

C ACE CA1806A-A30P

4.29 (7)
Item.#
08062677
Mfr.#
CA1806A-A30P
Package Qty.
1Box(25Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
72[4300]
Abrasive Material
A
Grain Size
30
Hole Diameter (phi mm)
22
Purpose
Deburring and bead removal of general steel
Hardness
P
Thickness (mm)
6
Outer Diameter (phi mm)
180
TRUSCO Part Number
297-7532
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Grinding work of iron and stainless steel products
4
From Japan
On 2017-06-07 06:40:37
It is possible to shave good price for cheap price. However, the decrease is early.
This review is about item#08062661.
Deburring at the time of welding, rust removal.
4
From Japan
On 2016-04-02 21:59:43
It can be used as much as the one we have used so far, and it is hard to beat because the price is cheaper.
This review is about item#08062661.
Polishing operation
5
From Japan
On 2016-02-25 20:08:21
Polishing power is also firm and easy to use
This review is about item#08062661.
For cutting after removing the plate welded to the iron plate by gas
5
From Japan
On 2014-06-04 10:32:21
Even though the fine density of the grain size is optimum and the degree of exhaustion is not extreme, even if it is consumed by more than half, there is little chipping of the blade. Even if it puts extreme force, it can be cut with ease by using the weight of the sander I will
This review is about item#88966683.
Rust removal
5
From Japan
On 2014-03-27 08:12:37
Cost performance is the best
This review is about item#08062661.
Grinding of welding spots
5
From Japan
On 2011-09-14 23:37:21
Decrease in the grindstone is quick, but it can be scraped well.
This review is about item#08062677.
Polishing after metal work welding operation
2
From Japan
On 2010-04-22 14:57:07
A little, it is quickly decreasing.
This review is about item#08062661.