Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • Free sand
  • Free sand
  • Free sand
  • Free sand

Free sand FSD105-60

5.00 (2)
Item.#
08062756
Mfr.#
FSD105-60
Package Qty.
1Box(20Sheet)
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
1
Maximum Operating Speed (m/s [m/min])
72[4300]
Grain Size
60
Caution
When using the free sand, please stack 2 to 5 sheets together. Stacking more than 6 sheets together or only 1 sheet is dangerous If the pat is removed and used, the neck and deformation and wear may occur Please use the pat for dedicated to free sa, When using the free sand, please stack 2 to 5 sheets together. Stacking more than 6 sheets together or only 1 sheet is dangerous If the pat is removed and used, the neck and deformation and wear may occur Please use the pat for dedicated to free sa
Outer Diameter (phi mm)
105
Hole Diameter (phi mm)
15
TRUSCO Part Number
297-8318
Purpose
Finishing and polishing stainless steel pipe, stainless steel kitchen equipment manufacturing, lubrication plate box production., Finishing and polishing stainless steel pipe, stainless steel kitchen equipment manufacturing, lubrication plate box production.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for ground polishing of hair line.
5
From Japan
On 2016-02-18 18:55:06
I got cheaper than a material store.
This review is about item#08062783.
Polishing before painting
5
From Japan
On 2015-12-29 18:29:48
I always use it. You can polish supple
This review is about item#08062747.