Buy more than* S$200* and get FREE SHIPPING

  • Free sand
  • Free sand
  • Free sand
  • Free sand

Free sand FSD105-120

5.00 (2)
Item.#
08062774
Mfr.#
FSD105-120
Package Qty.
1Box(20Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Thickness (mm)
1
Outer Diameter (phi mm)
105
Hole Diameter (phi mm)
15
Caution
When using the free sand, please stack 2 to 5 sheets together. Stacking more than 6 sheets together or only 1 sheet is dangerous If the pat is removed and used, the neck and deformation and wear may occur Please use the pat for dedicated to free sa
TRUSCO Part Number
297-8288
Maximum Operating Speed (m/s [m/min])
72[4300]
Grain Size
120
Purpose
Finishing and polishing stainless steel pipe, stainless steel kitchen equipment manufacturing, lubrication plate box production.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Use the base polishing of the hairline.
5
From Japan
On 2016-02-18 18:55:06
I went into the cheaply than the material shop.
This review is about item#08062783.
Polishing before painting
5
From Japan
On 2015-12-29 18:29:48
I use all the time. You can supple polished
This review is about item#08062747.