Buy more than* S$200* and get FREE SHIPPING

  • Alpha cut

Alpha cut ACT10516NX40S

5.00 (1)
Item.#
08062801
Mfr.#
ACT10516NX40S
Package Qty.
1Box(10Sheet)
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
105
Hardness
S
Hole Diameter (phi mm)
15
Thickness (mm)
1.6
TRUSCO Part Number
341-9134
Maximum Operating Speed (m/s [m/min])
72[4300]
Maximum Rotation Speed (min-1[r. p.m])
13103
Abrasive Material
NX
Grain Size
40
Purpose
General metal ficingsCutting work for things such as: such as small diameter round bars, small diameter pipes, small steel, steel sheets, plates, etc., General metal ficingsCutting work for things such as: such as small diameter round bars, small diameter pipes, small steel, steel sheets, plates, etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stainless steel SUS304 1.5T We are using for cutting work
5
From Japan
On 2013-01-18 14:20:05
I switched from super cut. We are satisfied because the unit price is cheap enough to experience the difference in workability and consumption condition etc.
This review is about item#08062801.