Buy more than* S$200* and get FREE SHIPPING

  • Chip CNMG-B
Item.#
08064235
Mfr.#
CNMG120408-B
Package Qty.
1Box(10PC)
Ship pack of
1
93.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Corner Height Tolerance (mm)
+/-0.08 to +/-0.18
Holes With/Whithout
Yes
Nose Radius r (mm)
0.8
Relief Angle (degree)
0
Egocentric
No selfish
Cutting Blade Length (mm)
12.9
Thickness (mm)
4.76
Conventional Type Number (inch)
CNMG432-B
Breaker
BType
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.13
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
12.7
Hole Diameter (phi mm)
5.16
Material
GM25