Buy more than* S$200* and get FREE SHIPPING

  • Turning Insert

Turning Insert CNMG120408-CE

Item.#
08064305
Mfr.#
CNMG120408-CE
Package Qty.
1Box(10PC)
Ship pack of
1
93.12 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Holes With/Whithout
Yes
Relief Angle (degree)
0
Inscribed Circle Diameter (phi mm)
12.7
Hole Diameter (phi mm)
5.16
Material
GM25
Conventional Type Number (inch)
CNMG432-CE
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.13
Nose Radius r (mm)
0.8
Thickness Tolerance (mm)
+/-0.13
Cutting Blade Length (mm)
12.9
Thickness (mm)
4.76
Corner Height Tolerance (mm)
+/-0.08 to +/-0.18
Breaker
CEType
Egocentric
No selfish