Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Craft Paper Tape, 48mm X 50M
  • Craft Paper Tape, 48mm X 50M
  • Craft Paper Tape, 48mm X 50M
  • Craft Paper Tape, 48mm X 50M

Craft Paper Tape, 48mm X 50M 50mm *50m

4.42 (398)
Item.#
08071707
Mfr.#
50mm *50m
Package Qty.
1Roll
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
No pile paste Can't write letters on it, No pile paste Can't write letters on it
Rewind Strength (N/10mm)
0.60
Tuck (ball No.)
16
Extensibility (%)
9.99
Tape Width (mm)
50
Application
For cardboard packing boxes For courier packaging
Base Material
Craft paper
Tensile Strength (N/10mm)
60.0
Adhesive Power (N/10mm)
3.22
Tape Thickness (mm)
0.143
Tape Length (m)
50
Color
Brown
Adhesive
Synthetic rubber
Customer Reviews
5 star 258
4 star 64
3 star 65
2 star 8
1 star 3
Review Rating: 4.42
398 Customer Reviews
The reviews are automatic translation.
To paste
5
From Japan
On 2018-06-20 23:08:27
It is very expensive and I am saved.
This review is about item#8071707.
packing
5
From Japan
On 2018-06-14 14:20:57
It was secure even in cardboard containing heavy books, and adhesive strength was also okay. It is cheap and good.
This review is about item#8071707.
When packing work
5
From Japan
On 2018-06-14 14:14:08
It is easy to use. It can be used without problems. It would be even better if it is a bit cheaper.
This review is about item#8071707.
For everyday life
5
From Japan
On 2018-06-14 01:10:44
Purchased because coupons were out. It is cheap for everyday use and it is saved. When you notice hair or clothes garbage falling on the floor, you may use it by tearing.
This review is about item#08071707.
When packing
5
From Japan
On 2018-06-11 17:06:01
It is convenient to buy it cheaply as it is a consumable item. I feel weak adhesion, but I can use it without particular problems, so I have you repeat it several times.
This review is about item#8071707.
As daily life goods
5
From Japan
On 2018-06-06 11:50:01
Even at this price it is useful for everyday use without problems at all.
This review is about item#8071707.
Packing goods
5
From Japan
On 2018-06-05 14:56:50
I want the price to be a little cheaper. The reason is that it is difficult to understand the difference from other manufacturers. I hope the price is made cheaper because it is an item with no judgment criteria other than price.
This review is about item#08071707.
Packaging of cardboard
5
From Japan
On 2018-06-05 07:59:28
Compared to kraft tape of the same price, adhesive strength is strong, there is no problem in use. I'm satisfied.
This review is about item#09444854.
I used it for maintenance of the scuba.
5
From Japan
On 2018-06-03 14:49:26
I used it in curing painting work, but it is an ordinary craft tape.
This review is about item#8071707.
On packaging
5
From Japan
On 2018-05-30 16:36:47
We can use adhesion strength on corrugated packaging without problem, so we aim for the sale day I'm repeating.
This review is about item#9444854.