Buy more than* S$200* and get FREE SHIPPING

  • Elastic Band
  • Elastic Band
  • Elastic Band

Elastic Band #16

by IGO
4.50 (6)
Item.#
08071777
Mfr.#
#16
Package Qty.
1Pack(500g)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Candy color
Specification
With antibacterial treatment
Fold Diameter (mm)
60
Purpose
Food packaging, light packaging, agriculture, etc., Food packaging, light packaging, agriculture, etc.
Thickness (mm)
1.0
Cutting Width (mm)
1.1
Quantitiy
About 3200
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
For shipping items
5
From Japan
On 2018-01-05 15:17:22
Rubber bought elsewhere is old and can be disconnected immediately even if it is used, but I got a complaint, but since the excuse was from Shibareta, if it was a warm place it was okay and it was a painful excuse and I was reluctant to exchange We stop trading with the company and I will purchase it here from now. It was a very good product.
This review is about item#48635782.
It is used for bundling products.
5
From Japan
On 2017-10-17 10:26:20
Rubber strength is also firm, there are few defective items, it is suitable for storage, being slider plastic bag entering, price is also affordable, purchased repeatedly many times.
This review is about item#8071777.
It is used for bundling products.
5
From Japan
On 2016-01-14 15:25:04
Comparing with other companies, I bought it by checking whether the growth is good and it can not be torn. This item is also good quality, because it is a bag with a slider, usability is good, the price is also cheap, so I repeat it and use it.
This review is about item#08071752.
For binding of flowers.
2
From Japan
On 2014-08-10 15:50:58
Because it is used in large quantities everyday, prices are inexpensive, but only # 12 has defective products occasionally. It will expire during unity.
This review is about item#08071752.
Internal job work
5
From Japan
On 2013-11-13 16:43:00
There are various sizes, depending on the purpose of use separately use the size. Because it is a bag with slider, it is very easy to handle.
This review is about item#08071752.
For cut flower · Buddha flower binding.
5
From Japan
On 2010-10-13 17:31:30
I think that it is very cheap and unexpectedly strong and very good product. It is saved for using it in large quantities everyday. I will continue purchasing.
This review is about item#08071786.