Buy more than* S$200* and get FREE SHIPPING

  • Elastic Band
  • Elastic Band
  • Elastic Band

Elastic Band #18

by IGO
4.25 (4)
Item.#
08071786
Mfr.#
#18
Package Qty.
1Pack(500g)
Ship pack of
1
11.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Food packaging, light packaging, agriculture, etc.
Color
Candy color
Specification
With antibacterial treatment
Quantitiy
About 2900
Cutting Width (mm)
1.1
Thickness (mm)
1.0
Fold Diameter (mm)
70
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
We are using the bundled product.
5
From Japan
On 2016-01-14 15:25:04
And a comparison with other companies, growth is good, I bought to you to confirm that you do not tear. This item is, the quality may be, because of the bag with a slider, usability may be, because the cheaper price, I use to repeat.
This review is about item#08071752.
For the unity of flowers.
2
From Japan
On 2014-08-10 15:50:58
For heavy use every day, but it will be saved price is at a low price, there occasionally is defective only ♯12. It will expire in unity.
This review is about item#08071752.
Sideline work
5
From Japan
On 2013-11-13 16:43:00
There are various size, we distinguish the size depending on the intended use. Because the bags with a slider, is very easy to handle.
This review is about item#08071752.
For the unity of the cut flowers and French flower.
5
From Japan
On 2010-10-13 17:31:30
I think a very good commodity and unexpectedly on inexpensive durable. It will be saved for use on a daily basis in large quantities. Continue to buy.
This review is about item#08071786.