Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Tile King

Tile King TM-100

Item.#
08072111
Mfr.#
TM-100
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Porcelain tile, ceramic tile, artificial marble
Tip Thickness (mm)
5.0
Outer Diameter (phi mm)
100
Type
Dry system
Iron Plate Thickness (mm)
0.7
Tip Width (mm)
1.2
Hole Diameter (phi mm)
20