Buy more than* S$200* and get FREE SHIPPING

  • Diamond Cutter, Samurai

Diamond Cutter, Samurai HJ-125

Item.#
08072136
Mfr.#
HJ-125
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Compatible Machinability Material Types
(Hard, soft), hard concrete, soft concrete, paving concrete, mortar, block, extrusion cement board, ALC, brick, slate building material concrete secondary product
Tip Thickness (mm)
7
Outer Diameter (phi mm)
125
Hole Diameter (phi mm)
22
Iron Plate Thickness (mm)
1.5
Tip Width (mm)
2
Maximum Rotation Speed (min-1[r. p.m])
12200
Type
Dry