Buy more than* S$200* and get FREE SHIPPING

  • Diamond paste (oil-soluble)
  • Diamond paste (oil-soluble)
  • Diamond paste (oil-soluble)

Diamond paste (oil-soluble) P02O 070601

Item.#
08073134
Mfr.#
P02O 070601
Package Qty.
1PC(5g)
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1950
Color
Reddish
TRUSCO Part Number
297-9438
Compatible
Modify the preliminary lapping and wrap to the example defined size
Particle Range Micron Size (micro meter)
#270/325
Grain Size
70μm
Purpose
For general machining Carbide metal and tool steel, etc, and other metal Diamond grinding wheel precious stone Metal microscope samples For general processing