Buy more than* S$200* and get FREE SHIPPING

  • Diamond paste (oil-soluble)
  • Diamond paste (oil-soluble)
  • Diamond paste (oil-soluble)

Diamond paste (oil-soluble) P02O 050601

Item.#
08073143
Mfr.#
P02O 050601
Package Qty.
1PC(5g)
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-06-27
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1950
Color
Deep red
TRUSCO Part Number
297-9446
Compatible
Modify the preliminary lapping and wrap to the example defined size
Particle Range Micron Size (micro meter)
40 to 60
Grain Size
50μm
Purpose
For general machining Carbide metal and tool steel, etc, and other metal Diamond grinding wheel precious stone Metal microscope samples For general processing