Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Diamond paste (oil-soluble)
  • Diamond paste (oil-soluble)
  • Diamond paste (oil-soluble)

Diamond paste (oil-soluble) P02O 035601

Item.#
08073152
Mfr.#
P02O 035601
Package Qty.
1PC(5g)
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1950
Color
Brown
TRUSCO Part Number
297-9454
Purpose
For general machining Carbide metal and tool steel, etc, and other metal Diamond grinding wheel precious stone Metal microscope samples For general processing
Particle Range Micron Size (micro meter)
30 to 40
Grain Size
35μm
Compatible
Modify the preliminary lapping and wrap to the example defined size