Buy more than* S$200* and get FREE SHIPPING

  • Diamond paste (oil-soluble)
  • Diamond paste (oil-soluble)
  • Diamond paste (oil-soluble)

Diamond paste (oil-soluble) P02O 025601

Item.#
08073161
Mfr.#
P02O 025601
Package Qty.
1PC(5g)
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
297-9462
Particle Range Micron Size (micro meter)
20 to 30
Grain Size
25μm
Compatible
Modify the preliminary lapping and wrap to the example defined size
2014 TRUSCO Published Page
2-1950
Color
Pale yellow
Purpose
For general machining Carbide metal and tool steel, etc, and other metal Diamond grinding wheel precious stone Metal microscope samples For general processing