Buy more than* S$200* and get FREE SHIPPING

  • Diamond paste (oil-soluble)
  • Diamond paste (oil-soluble)
  • Diamond paste (oil-soluble)

Diamond paste (oil-soluble) P02O 015601

Item.#
08073177
Mfr.#
P02O 015601
Package Qty.
1PC(5g)
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1950
Color
Deep yellow
TRUSCO Part Number
297-9471
Compatible
Modify the preliminary lapping and wrap to the example defined size
Particle Range Micron Size (micro meter)
10 to 20
Grain Size
15μm
Purpose
For general machining Carbide metal and tool steel, etc, and other metal Diamond grinding wheel precious stone Metal microscope samples For general processing