Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Diamond paste (oil-soluble)
  • Diamond paste (oil-soluble)
  • Diamond paste (oil-soluble)

Diamond paste (oil-soluble) P02O 009601

Item.#
08073186
Mfr.#
P02O 009601
Package Qty.
1PC(5g)
Ship pack of
1
94.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
297-9489
Particle Range Micron Size (micro meter)
5 to 12
Grain Size
9microm
Mesh Dimension (mm)
1700 (or equivalent)
Color
Light green
Compatible
And modifying preliminary wrap processing and wrap to the example defined size