Buy more than* S$200* and get FREE SHIPPING

  • Diamond paste (oil-soluble)
  • Diamond paste (oil-soluble)
  • Diamond paste (oil-soluble)

Diamond paste (oil-soluble) P02O 006601

Item.#
08073195
Mfr.#
P02O 006601
Package Qty.
1PC(5g)
Ship pack of
1
82.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grain Size
6microm
Mesh Dimension (mm)
2500 (Equivalent)
Color
Dark Green
Compatible
Example Accuracy finishing process
TRUSCO Part Number
297-9497
Particle Range Micron Size (micro meter)
4 - 8
Purpose
For general machining Carbide metal and tool steel, etc, and other metal Diamond grinding wheel precious stone Metal microscope samples For general processing