Buy more than* S$200* and get FREE SHIPPING

  • Diamond paste (oil-soluble)
  • Diamond paste (oil-soluble)
  • Diamond paste (oil-soluble)

Diamond paste (oil-soluble) P02O 003601

Item.#
08073204
Mfr.#
P02O 003601
Package Qty.
1PC(5g)
Ship pack of
1
68.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Particle Range Micron Size (micro meter)
2 - 4
Grain Size
3microm
Mesh Dimension (mm)
5000 (Equivalent)
Compatible
Example Accuracy finishing process
Color
Light blue
TRUSCO Part Number
297-9501
Purpose
For general machining Carbide metal and tool steel, etc, and other metal Diamond grinding wheel precious stone Metal microscope samples For general processing