Buy more than* S$200* and get FREE SHIPPING

  • Diamond paste (oil-soluble)
  • Diamond paste (oil-soluble)
  • Diamond paste (oil-soluble)

Diamond paste (oil-soluble) P02O 001601

Item.#
08073213
Mfr.#
P02O 001601
Package Qty.
1PC(5g)
Ship pack of
1
55.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Purple
TRUSCO Part Number
297-9519
Particle Range Micron Size (micro meter)
0 - 2
Purpose
For general machining Carbide metal and tool steel, etc, and other metal Diamond grinding wheel precious stone Metal microscope samples For general processing
Grain Size
1microm
Mesh Dimension (mm)
15,000 (Equivalent)
Compatible
The Example superfinishing processing