Buy more than* S$200* and get FREE SHIPPING

  • Yosaburo

Yosaburo YB-125

5.00 (1)
Item.#
08073231
Mfr.#
YB-125
Package Qty.
1Sheet
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Concrete, reinforced concrete, a hard porcelain tile, a ceramic refractory body, a stone, etc.
Diamond Layer Width(mm)
7
Tip Thickness (mm)
2
Outer Diameter (phi mm)
125
Hole Diameter (phi mm)
22
Specification
Dry type
Diamond Layer Thickness (mm)
2
Tip Width (mm)
7
Maximum Rotation Speed (min-1[r. p.m])
12200
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of granite
5
From Japan
On 2016-10-20 20:09:48
A product of pot ten thousand, never pulled the out. This was also cut well. Price is more cheaper if Na.
This review is about item#8073231.