Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Yosaburo

Yosaburo YB-255

5.00 (1)
Item.#
08073274
Mfr.#
YB-255
Package Qty.
1Sheet
Ship pack of
1
299.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Purpose
Concrete, reinforced concrete, a hard porcelain tile, a ceramic refractory body, a stone, etc.
Hole Diameter (phi mm)
25.4
Diamond Layer Width(mm)
7.5
Tip Thickness (mm)
2.5
Outer Diameter (phi mm)
255
Maximum Rotation Speed (min-1[r. p.m])
5900
Specification
Dry type
Diamond Layer Thickness (mm)
2.5
Tip Width (mm)
7.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting granite
5
From Japan
On 2016-10-20 20:09:48
It is a key product, it never came out. This also cost well. I wish the price was lower.
This review is about item#8073231.