Buy more than* S$200* and get FREE SHIPPING

  • Yosaburo

Yosaburo YB-305

5.00 (1)
Item.#
08073283
Mfr.#
YB-305
Package Qty.
1Sheet
Ship pack of
1
349.90 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Purpose
Concrete, reinforced concrete, a hard porcelain tile, a ceramic refractory body, a stone, etc.
Diamond Layer Thickness (mm)
2.7
Tip Width (mm)
7.5
Maximum Rotation Speed (min-1[r. p.m])
5000
Specification
Dry system
Diamond Layer Width(mm)
7.5
Tip Thickness (mm)
2.7
Outer Diameter (phi mm)
305
Hole Diameter (phi mm)
30.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting granite
5
From Japan
On 2016-10-20 20:09:48
It is a key product, it never came out. This also cost well. I wish the price was lower.
This review is about item#8073231.