Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Katabutsu II

Katabutsu II KB2-105x1.8x20

4.50 (2)
Item.#
08073292
Mfr.#
KB2-105x1.8x20
Package Qty.
1Sheet
Ship pack of
1
91.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Hard porcelain tile, a ceramic refractory body, hard concrete, hard brick, granite, etc.
Specification
Dry system
Outer Diameter (phi mm)
105
Hole Diameter (phi mm)
20
Tip Width (mm)
7
Tip Thickness (mm)
1.8
Maximum Rotation Speed (min-1[r. p.m])
14500
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Processing of Concrete Secondary Product
4
From Japan
On 2013-05-10 23:21:27
Certainly hard ones are also cut well.
This review is about item#08073317.
Concrete cutter holder
5
From Japan
On 2013-04-22 21:05:26
I think that it was good to purchase with satisfactory sharpness. Next I plan to compare sharpness using other hat series.
This review is about item#08073292.