Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Katabutsu II

Katabutsu II KB2-150x22

4.50 (2)
Item.#
08073326
Mfr.#
KB2-150x22
Package Qty.
1Sheet
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
Hard porcelain tile, a ceramic refractory body, hard concrete, hard brick, granite, etc.
Specification
Dry system
Outer Diameter (phi mm)
150
Hole Diameter (phi mm)
22
Tip Width (mm)
7
Tip Thickness (mm)
2
Maximum Rotation Speed (min-1[r. p.m])
10100
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Processing of Concrete Secondary Product
4
From Japan
On 2013-05-10 23:21:27
Certainly hard ones are also cut well.
This review is about item#08073317.
Concrete cutter holder
5
From Japan
On 2013-04-22 21:05:26
I think that it was good to purchase with satisfactory sharpness. Next I plan to compare sharpness using other hat series.
This review is about item#08073292.