|
Katabutsu II KB2-185x25.4
(2)
- Item.#
- 08073335
- Mfr.#
- KB2-185x25.4
- Package Qty.
- 1Sheet
- Ship pack of
- 1
Item Feature
- Purpose
- Hard porcelain tile, a ceramic refractory body, hard concrete, hard brick, granite, etc.
- Specification
- Dry system
- Maximum Rotation Speed (min-1[r. p.m])
- 8700
- Tip Thickness (mm)
- 2
- Tip Width (mm)
- 7
- Outer Diameter (phi mm)
- 185
- Hole Diameter (phi mm)
- 25.4
|
Customers Who Viewed This Item Also Viewed
<<
Sankyo Diamond Industrial
Sankyo Diamond Industrial
Sankyo Diamond Industrial
Sankyo Diamond Industrial
Sankyo Diamond Industrial
Sankyo Diamond Industrial
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Processing of Concrete Secondary Product
From Japan
On 2013-05-10 23:21:27
Certainly hard ones are also cut well.
Concrete cutter holder
From Japan
On 2013-04-22 21:05:26
I think that it was good to purchase with satisfactory sharpness. Next I plan to compare sharpness using other hat series.
Customers Who Bought This Item Also Bought