Buy more than* S$200* and get FREE SHIPPING

  • 200 tiles Molards For precision cutting

200 tiles Molards For precision cutting T2000U-125

3.00 (2)
Item.#
08073387
Mfr.#
T2000U-125
Package Qty.
1Sheet
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
Ordinary tile, hard tile, luxury decorative tiles, ceramic kitchen panel (not suitable for wood plywood)
Tip Thickness (mm)
1.3
Outer Diameter (phi mm)
125
Hole Diameter (phi mm)
22
Tip Width (mm)
5
Maximum Cutting Depth (mm)
About25
Maximum Rotation Speed (min-1[r. p.m])
12200
Specification
Dry system
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Tile cutting operation
5
From Japan
On 2013-04-22 21:22:16
Since it is a thin blade, it is possible to cut the tile with good precision and the sharpness is also satisfied, so I continue using this product.
This review is about item#08073371.
300 square tile, cut cutting etc
1
From Japan
On 2009-10-11 04:43:41
Compared to other manufacturers, it is extremely cutting and because the blade is thin, the cut surface is also finished cleanly so it is used from before.
This review is about item#08073371.