Buy more than* S$200* and get FREE SHIPPING

  • Atom sheet
  • Atom sheet
  • Atom sheet
  • Atom sheet

Atom sheet ATS1x10#14

5.00 (1)
Item.#
08073432
Mfr.#
ATS1x10#14
Package Qty.
1Sheet
Ship pack of
1
22.16 SGD
ADD TO CART
Shipped after 2017-01-20
Now we ship to...
...see all
Item Feature
Purpose
Mould after machining grinding and polishing, ceramic or glass grinding and polishing, cutlery polishing, Mould after machining grinding and polishing, ceramic or glass grinding and polishing, cutlery polishing
Dimension (mm)
10x100, 10x100
Grain Size
#140, #140
Thickness (mm)
0.40
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sharpener for fishhooks
5
From Japan
On 2014-11-11 16:12:28
Turn off the elongated plate of acrylic, stuck off the Atomashito, it has been used as a sharpener of your own. Although we used a commercially available one, it will come in handy even if there much because lose well.
This review is about item#08073466.