Buy more than* S$200* and get FREE SHIPPING

  • Atom sheet
  • Atom sheet
  • Atom sheet
  • Atom sheet

Atom sheet ATS10x20#14

5.00 (1)
Item.#
08073581
Mfr.#
ATS10x20#14
Package Qty.
1Sheet
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-09-26
Now we ship to...
...see all
Item Feature
Purpose
Mould after machining grinding and polishing, ceramic or glass grinding and polishing, cutlery polishing, Mould after machining grinding and polishing, ceramic or glass grinding and polishing, cutlery polishing
Thickness (mm)
0.40
Dimension (mm)
100x200, 100x200
Grain Size
#140, #140
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sharpener for fishhook
5
From Japan
On 2014-11-11 16:12:28
I cut an acrylic board into narrow slices, cut off an atomic sheet, paste it, and use it as my own sharpener. I used a commercially available one, but it will be useful as much as it will be lost well.
This review is about item#08073466.