Buy more than* S$200* and get FREE SHIPPING

  • Atom 1/4

Atom 1/4 ATM-1/4F-4D

4.50 (2)
Item.#
08073947
Mfr.#
ATM-1/4F-4D
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Color
Blue, blue
DIA Dimension (mm)
37.5x105
Purpose
Beveling of a metallic mold, machine-tool table, kitchen knife grinding, stone and a tile, china repair, Beveling of a metallic mold, machine-tool table, kitchen knife grinding, stone and a tile, china repair, Beveling of a metallic mold, machine-tool table, kitchen knife grinding, stone and a tile, china repair, Beveling of a metallic mold, machine-tool table, kitchen knife grinding, stone and a tile, china repair
Shape
flat type, flat type
Grain Size
medium pitch #400, Middle (# 400)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Hand finishing of flat part after repair welding
5
From Japan
On 2017-07-17 17:59:01
Worked better than we could imagine. I also want to purchase.
This review is about item#8073947.
Scissor blade
4
From Japan
On 2015-12-23 17:36:13
I volunteer to provide knife cleaning services, but sometimes I can bring scissors. The grinding stone for kitchen knife was too big to be troubled but because it was handy with this size it got easier to work, I do not know how much it has, but because I thought that the stick type sharpener did not have enough power It is useful.
This review is about item#08073947.