Buy more than* S$200* and get FREE SHIPPING

  • Steel Wire Plated Wheel Brush

Steel Wire Plated Wheel Brush WB-2

5.00 (2)
Item.#
08074324
Mfr.#
WB-2
Package Qty.
1PC
Ship pack of
1
25.19 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Others
Liability insurance with
Outer Diameter (phi mm)
100
Wire Diameter (phi mm)
0.25
Hole Diameter (phi mm)
12.7
Compatible
Electric-pneumatic tool grinder
Caution
Always use safety goggles and devices when working.
Metal Fittings Diameter (mm)
55
Trim Length (mm)
22.5
Maximum Rotation Speed (min-1[r. p.m])
6000
Thickness (mm)
13
Point Thickness (mm)
19
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Made pile
5
From Japan
On 2016-05-23 16:02:13
The good
This review is about item#08074385.
Small rust off or polish, etc.
5
From Japan
On 2016-03-15 10:25:58
Easy to use, durable the percentage of the price
This review is about item#08074412.