Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel Wire Plated Wheel Brush

Steel Wire Plated Wheel Brush WB-5

4.67 (3)
Item.#
08074351
Mfr.#
WB-5
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Others
Liability insurance with
Maximum Rotation Speed (min-1[r. p.m])
5000
Thickness (mm)
13
Point Thickness (mm)
19
Outer Diameter (phi mm)
125
Caution
Always use safety goggles and devices when working.
Wire Diameter (phi mm)
0.25
Hole Diameter (phi mm)
12.7
Compatible
Electric-pneumatic tool grinder
Metal Fittings Diameter (mm)
77
Trim Length (mm)
24
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for bolt rust removal
4
From Japan
On 2017-01-19 08:25:22
There is nothing to sell nearby, and it is found at the shortest
This review is about item#08074376.
Making a pile
5
From Japan
On 2016-05-23 16:02:13
Good
This review is about item#08074385.
Rust removal or luster of accessories etc.
5
From Japan
On 2016-03-15 10:25:58
The price of the price is durable and easy to use
This review is about item#08074412.