Buy more than* S$200* and get FREE SHIPPING

  • Steel Wire Plated Wheel Brush

Steel Wire Plated Wheel Brush WB-8

4.67 (3)
Item.#
08074385
Mfr.#
WB-8
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-02-01
Now we ship to...
...see all
Item Feature
Others
Liability insurance with
Hole Diameter (phi mm)
15.88
Compatible
Electric-pneumatic tool grinder
Metal Fittings Diameter (mm)
90
Trim Length (mm)
30
Caution
Always use safety goggles and devices when working.
Maximum Rotation Speed (min-1[r. p.m])
4300
Thickness (mm)
16
Point Thickness (mm)
25
Outer Diameter (phi mm)
150
Wire Diameter (phi mm)
0.25
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for bolt rust removal
4
From Japan
On 2017-01-19 08:25:22
There is nothing to sell nearby, and it is found at the shortest
This review is about item#08074376.
Making a pile
5
From Japan
On 2016-05-23 16:02:13
Good
This review is about item#08074385.
Rust removal or luster of accessories etc.
5
From Japan
On 2016-03-15 10:25:58
The price of the price is durable and easy to use
This review is about item#08074412.