Buy more than* S$200* and get FREE SHIPPING

  • Steel Wire Plated Wheel Brush

Steel Wire Plated Wheel Brush WB-10

4.67 (3)
Item.#
08074403
Mfr.#
WB-10
Package Qty.
1PC
Ship pack of
1
33.32 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Others
Liability insurance with
Compatible
Electric-pneumatic tool grinder
Metal Fittings Diameter (mm)
90
Trim Length (mm)
30
Maximum Rotation Speed (min-1[r. p.m])
4300
Caution
Always use safety goggles and devices when working.
Thickness (mm)
16
Point Thickness (mm)
25
Outer Diameter (phi mm)
150
Wire Diameter (phi mm)
0.38
Hole Diameter (phi mm)
25.4
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used to bolt rust up
4
From Japan
On 2017-01-19 08:25:22
There is no place that sells close, good found in the shortest
This review is about item#08074376.
Made pile
5
From Japan
On 2016-05-23 16:02:13
The good
This review is about item#08074385.
Small rust off or polish, etc.
5
From Japan
On 2016-03-15 10:25:58
Easy to use, durable the percentage of the price
This review is about item#08074412.