Buy more than* S$200* and get FREE SHIPPING

  • Steel Wire Plated Wheel Brush

Steel Wire Plated Wheel Brush WB-12

4.67 (3)
Item.#
08074421
Mfr.#
WB-12
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-06-05
Now we ship to...
...see all
Item Feature
Others
Liability insurance with
Metal Fittings Diameter (mm)
100
Trim Length (mm)
50
Maximum Rotation Speed (min-1[r. p.m])
3600
Thickness (mm)
19
Caution
Always use safety goggles and devices when working.
Point Thickness (mm)
25
Outer Diameter (phi mm)
200
Wire Diameter (phi mm)
0.38
Hole Diameter (phi mm)
19.05
Compatible
Electric-pneumatic tool grinder
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for bolt rust removal
4
From Japan
On 2017-01-19 08:25:22
There is nothing to sell nearby, and it is found at the shortest
This review is about item#08074376.
Making a pile
5
From Japan
On 2016-05-23 16:02:13
Good
This review is about item#08074385.
Rust removal or luster of accessories etc.
5
From Japan
On 2016-03-15 10:25:58
The price of the price is durable and easy to use
This review is about item#08074412.