Buy more than* S$200* and get FREE SHIPPING

  • Steel Wire Plated Wheel Brush

Steel Wire Plated Wheel Brush WB-15

4.67 (3)
Item.#
08074455
Mfr.#
WB-15
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Others
Liability insurance with
Wire Diameter (phi mm)
0.38
Hole Diameter (phi mm)
25.4
Compatible
Electric-pneumatic tool grinder
Metal Fittings Diameter (mm)
125
Caution
Always use safety goggles and devices when working.
Trim Length (mm)
62.5
Maximum Rotation Speed (min-1[r. p.m])
3000
Thickness (mm)
22
Point Thickness (mm)
25
Outer Diameter (phi mm)
250
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for bolt rust removal
4
From Japan
On 2017-01-19 08:25:22
There is nothing to sell nearby, and it is found at the shortest
This review is about item#08074376.
Making a pile
5
From Japan
On 2016-05-23 16:02:13
Good
This review is about item#08074385.
Rust removal or luster of accessories etc.
5
From Japan
On 2016-03-15 10:25:58
The price of the price is durable and easy to use
This review is about item#08074412.