Buy more than* S$200* and get FREE SHIPPING

  • Steel-wire wheel brush

Steel-wire wheel brush WB-20

4.12 (16)
Item.#
08074507
Mfr.#
WB-20
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Suitable for cleaning rust, polishing, chrome coated substrate polishing, paint peeling, welding points, finishing fine scavenging scrap, press cutting, polishing, deburring castings, and cleaning rubber products
Thickness (mm)
13
Others
With liability insurance coverage
Point Thickness (mm)
19
Outer Diameter (phi mm)
125
Maximum Rotation Speed (min-1[r. p.m])
5000
Caution
Use safety goggles and other safety equipment when working.
Wire Diameter (phi mm)
0.3
Type
Wheel brush
Compatible
Electric and pneumatic tool grinder
Metal Fittings Diameter (mm)
65
Trim Length (mm)
30
Hole Diameter (phi mm)
12.7
Customer Reviews
5 star 7
4 star 6
3 star 1
2 star 2
1 star 0
Review Rating: 4.12
16 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2017-10-03 14:33:11
I would like to use the shop's correspondence well and delivery of goods as soon as possible.
This review is about item#8074534.
Machine maintenance
4
From Japan
On 2017-09-26 23:09:13
Durability No problem. I think Cospa is very good.
This review is about item#8074552.
For desktop grinder
4
From Japan
On 2017-03-22 17:48:29
I used this product also last time. I am satisfied because it can be used until the wire gets worn out and becomes small.
This review is about item#8074595.
Removal of rubber on iron core
4
From Japan
On 2017-01-05 23:23:18
I can not think of any other idea, but I am working in a traditional way but just purchasing the wheel brush will slightly scrape off the iron core part, but it is somewhat satisfactory
This review is about item#8074577.
Scale of metal rod
5
From Japan
On 2016-11-28 17:48:08
Previously purchased at the home center but we have not dealt with it at the moment so I bought it in this place.
This review is about item#8074482.
Peeling operation
5
From Japan
On 2016-05-14 08:09:32
Compared with other brushes, it was a good feeling to have.
This review is about item#08074552.
Rust removal of tool
3
From Japan
On 2016-03-30 19:00:32
Whether the balance is bad, the vibration is large, the table of the grinder moves. I was worried because I was quiet when I was wearing a polishing wheel.
This review is about item#08074525.
Rusty odor.
5
From Japan
On 2016-02-17 10:12:46
I want a narrow width such as a groove.
This review is about item#08074516.
Rust removal of automobile parts
4
From Japan
On 2015-08-07 20:59:27
I use it for rusting parts. Although it is basic satisfaction, although I have purchased it several times, there are times when I feel a lot of wire missing.
This review is about item#08074516.
Rust removal polishing etc.
4
From Japan
On 2014-09-17 11:33:55
You can use it normally
This review is about item#08074525.