Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Steel-wire wheel brush

Steel-wire wheel brush WB-25

4.07 (14)
Item.#
08074552
Mfr.#
WB-25
Package Qty.
1PC
Ship pack of
1
31.77 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
Suitable for cleaning rust, polishing, chrome coated substrate polishing, paint peeling, welding points, finishing fine scavenging scrap, press cutting, polishing, deburring castings, and cleaning rubber products
Metal Fittings Diameter (mm)
100
Trim Length (mm)
50
Hole Diameter (phi mm)
15.88
Type
Wheel brush
Compatible
Electric and pneumatic tool grinder
Caution
Use safety goggles and other safety equipment when working.
Wire Diameter (phi mm)
0.3
Outer Diameter (phi mm)
200
Maximum Rotation Speed (min-1[r. p.m])
3600
Thickness (mm)
19
Others
With compensatory insurance
Point Thickness (mm)
25
Customer Reviews
5 star 6
4 star 5
3 star 1
2 star 2
1 star 0
Review Rating: 4.07
14 Customer Reviews
The reviews are automatic translation.
For bench grinder
4
From Japan
On 2017-03-22 17:48:29
Last time, we're using this product. Fine for available until the wire becomes smaller worn down, we are satisfied.
This review is about item#8074595.
Removal of the rubber got to iron core
4
From Japan
On 2017-01-05 23:23:18
We are working in the conventional methods not think of other things wheel brush of just purchased will get the iron core portion is also somewhat scraped off, but a little satisfaction
This review is about item#8074577.
Down the scale of the metal rod
5
From Japan
On 2016-11-28 17:48:08
I used to buy at the hardware store We did not handle the current I was allowed to buy in. Person.
This review is about item#8074482.
Peeling work
5
From Japan
On 2016-05-14 08:09:32
Compared with the other brush, it was to have a good feel.
This review is about item#08074552.
It dropped rust of the tool
3
From Japan
On 2016-03-30 19:00:32
Whether the balance is wrong, vibration is large, it will move the platform of the grinder. Because it was quiet when I was wearing a polishing wheel You care.
This review is about item#08074525.
Rust burnished.
5
From Japan
On 2016-02-17 10:12:46
We want for the narrow width, such as groove.
This review is about item#08074516.
Removing rust of auto parts
4
From Japan
On 2015-08-07 20:59:27
I use to rust up of parts. Basic is the satisfaction you have to buy either, but many times there are when you feel a lot missing wire.
This review is about item#08074516.
Rust up Shine, such as
4
From Japan
On 2014-09-17 11:33:55
You normally lodged
This review is about item#08074525.
Double-ended deburring
2
From Japan
On 2014-07-01 21:26:10
Because do not know what's good, it was tested by purchasing a wide variety of brush It was cheap and nasty. Durability of the wire is not good. Still more expensive brush can be used with peace of mind durability and flying less. The price is say things.
This review is about item#08074552.
Rust
4
From Japan
On 2014-06-23 11:22:32
Although not rust because stainless steel of, missing even a fine. Although price is using at the moment because the lowest of, transfer also consider if the of the cheaper purchase can in MonotaRO brand.
This review is about item#08074516.