Buy more than* S$200* and get FREE SHIPPING

  • Steel-wire wheel brush

Steel-wire wheel brush WB-30

4.12 (16)
Item.#
08074604
Mfr.#
WB-30
Package Qty.
1PC
Ship pack of
1
89.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Suitable for cleaning rust, polishing, chrome coated substrate polishing, paint peeling, welding points, finishing fine scavenging scrap, press cutting, polishing, deburring castings, and cleaning rubber products
Metal Fittings Diameter (mm)
150
Trim Length (mm)
75.5
Hole Diameter (phi mm)
25.4
Others
Liability insurance with
Point Thickness (mm)
32
Wire Diameter (phi mm)
0.3
Outer Diameter (phi mm)
300
Maximum Rotation Speed (min-1[r. p.m])
2400
Thickness (mm)
22
Compatible
Electric-pneumatic tool grinder
Caution
Always use safety goggles and devices when working.