Buy more than* S$200* and get FREE SHIPPING

  • SUS304 Stainless steel wheel brush

SUS304 Stainless steel wheel brush WB-204

4.00 (2)
Item.#
08074656
Mfr.#
WB-204
Package Qty.
1PC
Ship pack of
1
52.46 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.3
Type
Wheel brush
Metal Fittings Diameter (mm)
75
Trim Length (mm)
37.5
Hole Diameter (phi mm)
12.7
Others
With liability insurance coverage
Compatible
Electric and pneumatic tool grinder
Point Thickness (mm)
25
Outer Diameter (phi mm)
150
Maximum Rotation Speed (min-1[r. p.m])
4300
Thickness (mm)
16
Caution
Use safety goggles and other safety equipment when working.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Rust of automobile parts, used to clean the
5
From Japan
On 2016-04-09 15:59:24
It used without problems
This review is about item#08074647.
Off the rust of parts, polishing work
3
From Japan
On 2011-01-15 13:58:46
It reasonable use impression of first use, but a terrible omission sore wire from using to some extent. Come stuck pounding the operator. But, continued purchase appointment hung in price.
This review is about item#08074692.