Buy more than* S$200* and get FREE SHIPPING

  • SUS304 Stainless steel wheel brush

SUS304 Stainless steel wheel brush WB-205

4.00 (2)
Item.#
08074665
Mfr.#
WB-205
Package Qty.
1PC
Ship pack of
1
51.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.3
Thickness (mm)
16
Compatible
Electric-pneumatic tool grinder
Metal Fittings Diameter (mm)
75
Trim Length (mm)
37.5
Caution
Always use safety goggles and devices when working.
Hole Diameter (phi mm)
15.88
Others
Liability insurance with
Point Thickness (mm)
25
Outer Diameter (phi mm)
150
Maximum Rotation Speed (min-1[r. p.m])
4300
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used for rust and dirt removal of automobile parts
5
From Japan
On 2016-04-09 15:59:24
I am using it without problems
This review is about item#08074647.
Part rust removal, polishing operation
3
From Japan
On 2011-01-15 13:58:46
Although the first-time use feeling is reasonable, there is a lot of slippage of the wire after using it to a certain extent. I get stuck in my workers. However, due to price, we plan to continue purchasing.
This review is about item#08074692.