Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SUS304 Stainless steel wheel brush

SUS304 Stainless steel wheel brush WB-208

4.00 (2)
Item.#
08074692
Mfr.#
WB-208
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.3
Trim Length (mm)
50
Hole Diameter (phi mm)
15.88
Others
With liability insurance coverage
Type
Wheel brush
Metal Fittings Diameter (mm)
100
Outer Diameter (phi mm)
200
Maximum Rotation Speed (min-1[r. p.m])
3600
Thickness (mm)
19
Compatible
Electric and pneumatic tool grinder
Point Thickness (mm)
25
Caution
Use safety goggles and other safety equipment when working.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used for rust and dirt removal of automobile parts
5
From Japan
On 2016-04-09 15:59:24
I am using it without problems
This review is about item#08074647.
Part rust removal, polishing operation
3
From Japan
On 2011-01-15 13:58:46
Although the first-time use feeling is reasonable, there is a lot of slippage of the wire after using it to a certain extent. I get stuck in my workers. However, due to price, we plan to continue purchasing.
This review is about item#08074692.