Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pure brass Wheel brush

Pure brass Wheel brush WB-301

4.50 (6)
Item.#
08074753
Mfr.#
WB-301
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.15
Others
Liability insurance with
Point Thickness (mm)
19
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
9000
Caution
Always use safety goggles and devices when working.
Thickness (mm)
13
Compatible
Electric-pneumatic tool grinder
Metal Fittings Diameter (mm)
50
Trim Length (mm)
25
Hole Diameter (phi mm)
12.7
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Finish the key match
4
From Japan
On 2017-10-17 14:40:54
I have purchased it many times. I am satisfied with cheapness. I will use it again so thank you.
This review is about item#8074771.
At the time of polishing the channel on the cutting surface
4
From Japan
On 2017-05-19 15:06:38
Because it is reasonable, it is handy for cost management, fluff is shortened and it can be exchanged before it is cut, so product finish is convenient finished as a result.
This review is about item#8074771.
Used for rust and dirt removal of automobile parts
5
From Japan
On 2016-04-09 16:03:04
Especially, aluminum products do not get scratched, finished as shiny as new, I am satisfied!
This review is about item#08074771.
Rust removal.
5
From Japan
On 2016-02-17 10:04:39
I am useful.
This review is about item#08074762.
Car maintenance
4
From Japan
On 2015-07-30 21:54:10
It is an ordinary usual brush. I am glad that there is a thick axis.
This review is about item#08074805.
Removal of gaskets stuck to aluminum parts. Removal of thread lock agent remaining on the bolts.
5
From Japan
On 2013-12-09 16:40:16
Steel wire wheels and plated wheels are also found at DIY stores, but there are many cases that are made of brass, and we are saved. As a matter of desire, if there are variations in wire diameter, I think that we can use more appropriate one. Also, although there is no way he can do it structurally, I think that it would be even better if you could improve the imbalance a little more.
This review is about item#08074771.