Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pure brass Wheel brush

Pure brass Wheel brush WB-308

4.50 (6)
Item.#
08074787
Mfr.#
WB-308
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.15
Trim Length (mm)
50
Hole Diameter (phi mm)
15.88
Others
With compensatory insurance
Type
Wheel brush
Metal Fittings Diameter (mm)
100
Outer Diameter (phi mm)
200
Maximum Rotation Speed (min-1[r. p.m])
4500
Thickness (mm)
16
Compatible
Electric and pneumatic tool grinder
Point Thickness (mm)
25
Caution
Use safety goggles and other safety equipment when working.
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Finish the key match
4
From Japan
On 2017-10-17 14:40:54
I have purchased it many times. I am satisfied with cheapness. I will use it again so thank you.
This review is about item#8074771.
At the time of polishing the channel on the cutting surface
4
From Japan
On 2017-05-19 15:06:38
Because it is reasonable, it is handy for cost management, fluff is shortened and it can be exchanged before it is cut, so product finish is convenient finished as a result.
This review is about item#8074771.
Used for rust and dirt removal of automobile parts
5
From Japan
On 2016-04-09 16:03:04
Especially, aluminum products do not get scratched, finished as shiny as new, I am satisfied!
This review is about item#08074771.
Rust removal.
5
From Japan
On 2016-02-17 10:04:39
I am useful.
This review is about item#08074762.
Car maintenance
4
From Japan
On 2015-07-30 21:54:10
It is an ordinary usual brush. I am glad that there is a thick axis.
This review is about item#08074805.
Removal of gaskets stuck to aluminum parts. Removal of thread lock agent remaining on the bolts.
5
From Japan
On 2013-12-09 16:40:16
Steel wire wheels and plated wheels are also found at DIY stores, but there are many cases that are made of brass, and we are saved. As a matter of desire, if there are variations in wire diameter, I think that we can use more appropriate one. Also, although there is no way he can do it structurally, I think that it would be even better if you could improve the imbalance a little more.
This review is about item#08074771.