Buy more than* S$200* and get FREE SHIPPING

  • Steel-wire pressed wheel brush

Steel-wire pressed wheel brush PR-13

5.00 (1)
Item.#
08074936
Mfr.#
PR-13
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.3
Type
Pressed wheel brush (for internal)
Caution
Always use safety goggles and devices when working.
Trim Length (mm)
12.5
Others
With liability insurance coverage
Thickness (mm)
13
Compatible
Electric and pneumatic tool grinder
Outer Diameter (phi mm)
50
Hole Diameter (phi mm)
10
Metal Fittings Diameter (mm)
25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Deburr of matching key
5
From Japan
On 2014-03-03 13:46:14
FUKI's replacement key replacement machine has replaced the foil brush because it has worn out.
This review is about item#08074972.