Buy more than* S$200* and get FREE SHIPPING

  • Steel-wire pressed wheel brush

Steel-wire pressed wheel brush PR-15

5.00 (1)
Item.#
08074954
Mfr.#
PR-15
Package Qty.
1PC
Ship pack of
1
8.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.3
Type
Pressed wheel brush (for internal)
Caution
Always use safety goggles and devices when working.
Hole Diameter (phi mm)
10
Metal Fittings Diameter (mm)
38
Thickness (mm)
13
Compatible
Electric and pneumatic tool grinder
Trim Length (mm)
18.5
Others
With liability insurance coverage
Outer Diameter (phi mm)
75
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Deburring of duplicate key
5
From Japan
On 2014-03-03 13:46:14
Foil brush of duplicate key duplication machine FUKI was replaced in this since the wear.
This review is about item#08074972.